
1-1/2" PVC 90° Elbow, 18" Radius, DB-60, Gray
Item #: 907546
Cat #: PF9CH
UPC: 034481049500
to view pricing and more.
Documents & Guides
1-1/2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Gray, Type DB-60
Overview
1-1/2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Gray, Type DB-60
Also known as: 034481049500, PF9CH
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Angle: | 90° |
| Sweep Radius: | 18 in |
| Type: | DB-60 |
| Diameter: | 1 1/2 in |
| Material: | PVC |
| Sweep Radius: | 18 in |
| Color: | Gray |
| Angle: | 90° |
| Type: | DB-60 |