Power Relay, Open, 40A, 300VAC, 120VAC Coil, 2PDT, Type AA

Item #: 90760

Cat #: 9575H3A000

UPC: 782114785737

to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 300 Volt AC, 5 Amp @ 480/600 Volt AC, 2PDT, 120V AC Coil

Overview

Power Relay, Open Type, 40 Amp @ 300 Volt AC, 5 Amp @ 480/600 Volt AC, 2PDT, 120V AC Coil

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 782114785737, 9575H3A000, motor control rellay, telegraph relay, clapper relay

Specifications

Volts AC Control: 120
Mounting: Panel
Type: DPDT, Power Relay
Poles: 2
Amps: 5, 40
Volts AC Control: 120
Type: DPDT, Power Relay
Amps: 5, 40
Mounting: Panel
Poles: 2