Junction Box, NEMA 4X, 18" x 16" x 10"

Item #: 90762

Cat #: HJ1816HWLG

UPC: 783510158835

to view pricing and more.
Junction Box, NEMA 4X, Wall Mount, 18 x 16 x 10 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA 4X, Wall Mount, 18 x 16 x 10 Inch, Fiberglass/Gray

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510158835, HJ1816HWLG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 19.310 in
Width: 17.310 in
Depth: 9.580 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Standards: Build America Buy America Compliant
Mounting: Surface
Material: Fiberglass
Width: 17.310 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Color: Gray
Height: 19.310 in
Depth: 9.580 in
Standards: Build America Buy America Compliant