Sign In or Register to view pricing and more.
Sustainable
HID Replacement, Designation: 18W Hi-Pro LED - HID Replacement - Medium Base - 5000K 100-277V
Overview
HID Replacement, Designation: 18W Hi-Pro LED - HID Replacement - Medium Base - 5000K 100-277V
Also known as: S9390
Specifications
Base: | Medium Screw (E26) |
Wattage: | 18 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 2160 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 80 |
Wattage: | 18 |
Lumens: | 2160 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)