LED HID Replacement Lamp, 22W, 100-277 V, White

Item #: 907812

Cat #: S9391

UPC: 045923093913

to view pricing and more.
Documents & Guides
LED HID Replacement Lamp, 22W, 100-277 V, Color Temperature: 5000K, CRI: 80+, Lumens: 2640, Base: Mogul Extended (E26), White

Overview

LED HID Replacement Lamp, 22W, 100-277 V, Color Temperature: 5000K, CRI: 80+, Lumens: 2640, Base: Mogul Extended (E26), White
Also known as: 045923093913, S9391

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 2640
Color: White
Wattage: 22
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 2640
Wattage: 22
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED