LED Lamp, 54W, 5000K

Item #: 907814

Cat #: S9394

UPC: 045923093944

to view pricing and more.
Documents & Guides
LED Lamp, 54W, 5000KLED Lamp, 54W, 100-277 V, Color Temperature: 5000K, CRI: >80. Lumens: 6480, Base: Mogul Extended.

Overview

LED Lamp, 54W, 5000KLED Lamp, 54W, 100-277 V, Color Temperature: 5000K, CRI: >80. Lumens: 6480, Base: Mogul Extended.
Also known as: 045923093944, S9394

Specifications

Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Wattage: 54
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Rendering Index (CRI): 80
Lumens: 6480
Light Technology: LED
Volts AC Range: 100 - 277
Color Temperature: 5000 (Bright White)
Wattage: 54
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Screw (E39)
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 6480
Volts AC Range: 100 - 277