LED Lamp, 45W, 100-277V

Item #: 907815

Cat #: S9393

UPC: 045923093937

to view pricing and more.
Documents & Guides
LED Lamp, 45W, 100-277V, Lumens: 5400, Base: Mogul Extended (EX39). Bulb Finish: White, 5000K

Overview

LED Lamp, 45W, 100-277V, Lumens: 5400, Base: Mogul Extended (EX39). Bulb Finish: White, 5000K
Also known as: 045923093937, S9393

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 45
Lumens: 5400
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Lumens: 5400
Color: White
Base: Mogul Extended Screw (EX39)
Wattage: 45
Color Rendering Index (CRI): 80
Light Technology: LED