Push Button, Illuminated, Extended White Head, 1NO/NC, 24V Lamp

Item #: 907841

Cat #: CR104PBL11W3L8

UPC: 783166569344

to view pricing and more.
Documents & Guides
Push Button, Illuminated, White, Extended Head, with Guard, 24 Volt LED Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact

Overview

Push Button, Illuminated, White, Extended Head, with Guard, 24 Volt LED Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact
Also known as: 783166569344, CR104PBL11W3L8

Specifications

Volts DC: 24
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton
Color: White
Volts AC: 24
Volts DC: 24
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24
Amps: 10
Family / Style: CR104
Color: White