REXEL logo

Stainless Steel Tie, 200lb, 8"

Item #: 907867
Cat #: MBT8S-S
UPC: 089306203179
Sign In or Register to view pricing and more.
Stainless Steel Tie, 7.9" Long, 200lb Tensile Strength, SS304, Metal, 100/pkg

Product Overview

Stainless Steel Tie, 7.9" Long, 200lb Tensile Strength, SS304, Metal, 100/pkg
Also known as: 089306203179, MBT8S-S
Frequently Bought Together (49)
HellermannTyton
MBT14S-S Stainless Steel Tie, 200lb, 14.3", 100PK
Arlington
LPCG757 Cord Connector, Low Profile, 3/4", Non-Metallic
Dottie
RW32 Reducing Washer, 1" x 3/4", Steel
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Ilsco
CLWS-8-14 8 AWG Copper Compression Lug
Multiple
THHN2STRGRN500RL 2 AWG THHN Stranded Copper, Green, 500'
3M
FP301-1/4-48-CLEAR-12-PCS Clear, 1/4" Diameter, 48" Long
HellermannTyton
T50R0C2 Cable Tie, 50lb, 8", Black
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
HellermannTyton
T50I0C2 Cable Tie, 50lb, 12", Black, 100PK
Dottie
RW86 3" x 2" Reducing Washer
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Calbrite
S600004B00 9/16" 4-Hole Angle Bracket, SS
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear
3M
CT15BK120-C Cable Tie, Lt. Heavy Duty, 15" Long, UV Nylon, Black, 100/Pack
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
HellermannTyton
T30R0C2 Cable Tie, 30lb, 5.8", Black, 100PK
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Multi-Contact
32.0015P0001UR Cable Connector, MC Type 4, Male
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Eaton B-Line
B115ZN Four Hole Corner Angle, Zinc Plated
Eaton B-Line
B54SH-120GLV Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Burndy
K11A30U TWO:6 STR-300 DUAL RATED
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Burndy
K2A26U TWO:14 STR-2/0 STR DUAL
Dottie
14H114 Concrete Anchor Screw, 1/4" x 1-1/4", Hex Head, Slotted
3M
MTV18-250Q Male Tab, Vinyl-Insulated, WR: 22 - 18, Mates with 0.25-in wide female tab
Rack-A-Tiers
RM050BK Magnetic Cable Holder, 10 lb Rating, Black
Hubbell-Raco
2505 Ground Clamp, Water Pipe: 1-1/4 - 2", Wire Range: 10 - 2 AWG, Bronze
Multiple
200 EMT Conduit, 2", Steel, 10'
Dottie
HN14 Hex Machine Nut, 1/4-20, Zinc Plated Steel
Hubbell-Raco
3408 Liquidtight Connector, Straight, 2", Malleable Iron
Superior Essex
09-097-02 25 Pair / 24 AWG, SEALPIC - FSF
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Burndy
YA27L4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 3/0 AWG
Hubbell-Raco
2903RT EMT Compression Connector, 3/4", Raintight, Steel
3M
SPB-03 Wire Marker Booklet
Burndy
KSU20 Split Bolt, Copper, Run: 10 to 4 AWG, Tap: 10 to 4 AWG
Ideal
31-468 Foam Carrier, 1", 5/Bag
Ideal
34-001 Safe-T-Grip® Fuse Puller, Small
Multiple
THHN1STRBRN-CUT 1 AWG THHN Stranded Copper, Brown, Cut to Length
Multiple
THHN1STRORN-CUT 1 AWG THHN Stranded Copper, Orange, Cut to Length
NSI Tork
WW-722-7 WarriorWrap 7mil Select Vinyl Electrical Tape Purple

Specifications

Weight Capacity: 200 lbs
Type: Non-Releasable, Heavy Duty
Material: Stainless Steel
Color: Stainless
Length: 7.900 in
Weight Capacity: 200 lbs
Material: Stainless Steel
Length: 7.900 in
Type: Non-Releasable, Heavy Duty
Color: Stainless

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)