Current Limiting Fuse, Type Clpt, 0.5 E, 15.5 Maximum Kv, Class E, Single Barrel, Indicating

Item #: 907946

Cat #: 15CLPT-.5

UPC: 051712632324

to view pricing and more.
Documents & Guides
Current Limiting Fuse, Single Barrel (Indicating) , 0.5 E, E Class, 15.5 kV Max., 23 kV Nominal, 44 kA interrupt

Overview

Current Limiting Fuse, Single Barrel (Indicating) , 0.5 E, E Class, 15.5 kV Max., 23 kV Nominal, 44 kA interrupt

Low amp, current-limiting E-Rated PT medium voltage fuses are general purpose fuses defined by their melting time-current characteristic that permit their electrical interchangeability with other fuses of the same E Rating.

Also known as: 051712632324, 15CLPT-.5

Specifications

Type: Current-Limiting, Fuse
Amps: 0.500
Class: E
Volt Amps: 25.500kVA
Interrupt Rating AC: 44 kA
Type: Current-Limiting, Fuse
Class: E
Interrupt Rating AC: 44 kA
Amps: 0.500
Volt Amps: 25.500kVA