Panel Board, Trim Kit, Surface Mount, 48" x 20"

Item #: 90806
Cat #: EZT2048S
UPC: 782116934225
Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount EZ Trim. Gray Painted Steel Trim. H x W: 48" x 20". Not compatible with YS Boxes

Overview

Surface Mount EZ Trim. Gray Painted Steel Trim. H x W: 48" x 20". Not compatible with YS Boxes
Eaton’s EZ box and EZ trim represents the first significant change in panelboard box and trim designs in more than a half-century. The EZ box and EZ trim have been designed for faster, more secure and safer installations. The new EZ box and EZ trim are provided standard for Eaton’s Pow-R-Line 1a and Pow-RLine 2a lighting panelboards, as well as the Pow-R-Line 3a and Pow-R-Line 3E mid-range panelboard.
Also known as: 782116934225, EZT2048S, trim, p trim

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 48 in
Mounting: Surface
Height: 48 in
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)