This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Switch; Voltage Rating: 480/500 Vac/vdc; Amperage Rating: 150 Amp; Trip Range: 1500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Type: Molded Case Switch, Magnetic; Interrupt Rating: 65 Kamp At 240 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 2.760 In; Height: 5.900 In; Interrupting Rating Class/breaking Capacity: Standard; Mechanical Life: 25000 Operations; Weight: 5.450 Lb;t3s150dw: Mcs T3s 150a 3p Ul Lvp
Overview
Abb; Switch; Voltage Rating: 480/500 Vac/vdc; Amperage Rating: 150 Amp; Trip Range: 1500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Type: Molded Case Switch, Magnetic; Interrupt Rating: 65 Kamp At 240 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 2.760 In; Height: 5.900 In; Interrupting Rating Class/breaking Capacity: Standard; Mechanical Life: 25000 Operations; Weight: 5.450 Lb;t3s150dw: Mcs T3s 150a 3p Ul Lvp
Also known as: 662019930121, T3S150DW
Specifications
No Specifications Available