1
more

Ring Terminal, Vinyl Insulated, 16 - 14 AWG
Item #: 908127
Cat #: PV14-38RB-2K
UPC: 074983705351
to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 16 - 14 AWG, Funnel Entry, Plastic Insulation Crimp, 3/8" Stud Size
Overview
Ring Terminal, Vinyl Insulated, 16 - 14 AWG, Funnel Entry, Plastic Insulation Crimp, 3/8" Stud Size
Also known as: 074983705351, PV14-38RB-2K
Specifications
| Color: | Blue |
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 16 - 14 |
| Stud Size: | 3/8 in |
| Color: | Blue |
| Allowable Gauge Range: | 16 - 14 |
| Material: | Vinyl, Copper |
| Stud Size: | 3/8 in |