LED Lamp, Dimmable, BR30, 9W, 120V

Item #: 908140

Cat #: LED8BR30DIM82710YVRP2

UPC: 046135739545

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2700K, Rated Hours: 11000, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 6 *Sylvania Part # 73954*

Overview

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2700K, Rated Hours: 11000, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 6 *Sylvania Part # 73954*

Rated up to 11,000 hours at 70% lumen maintenance, Contractor Series LED reflector lamps offer years of service and reduce energy and maintenance costs. Contractor Series LED reflector lamps are environmentally preferred products. They are RoHS compliant and contain no mercury, lead or other hazardous materials. They emit no UV or IR radiation. A CRI of 80+ ensures good color definition. Available in warm white 2700K CCT and bright white 5000K CCT, these lamps offer a great value in both homes and businesses.

Also known as: 046135739545, LED8BR30DIM82710YVRP2

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 650
Wattage: 9
Light Technology: LED