Downlight LED Module

Item #: 908298

Cat #: PDM6A940

UPC: 080083724000

to view pricing and more.
Downlight LED Module, 90 CRI, 4000K, 61V

Overview

Downlight LED Module, 90 CRI, 4000K, 61V
Also known as: 080083724000, PDM6A940

Specifications

Color Temperature: 4000 (Cool White)
Diameter: 6 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Light Technology: LED
Diameter: 6 in