Disconnect, Non-Fused, 30A, 3P, 600VAC, Terminal Bolt Included

Item #: 908332

Cat #: OT30F3/B25

UPC: 417019391997

Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch, 30 Amp, Base and DIN Rail Mounted, 3-Pole AC, UL 98, For use with 6 mm Shafts and Handles, Integral Lug Kit Included, Bulk Pack of 25

Overview

Non-Fused Disconnect Switch, 30 Amp, Base and DIN Rail Mounted, 3-Pole AC, UL 98, For use with 6 mm Shafts and Handles, Integral Lug Kit Included, Bulk Pack of 25
Also known as: 417019391997, OT30F3/B25

Specifications

Type: Disconnect Switch, Non-Fused
Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 30
Type: Disconnect Switch, Non-Fused
Poles: 3
Amps: 30
Phase: 3
Mounting: Base, DIN Rail