Disconnect Switch, Non-Fused, 40A, 3P, 600VAC, Front Operated, Bulk Pack of 50

Item #: 908334

Cat #: OT40F3/B50

UPC: 417019560768

to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 40 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included. Bulk Pack of 50

Overview

Non-Fused Disconnect Switch. 40 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included. Bulk Pack of 50

ABB offers switch-disconnectors suitable for diverse applications such as machinery, power distribution, switchboards, motor control centers or photovoltaic installations. These devices are globally available and always supported by our skilled and dedicated worldwide service network. ABB also offers a complete range of enclosed switch-disconnectors in various enclosure materials.

Also known as: 417019560768, OT40F3/B50

Specifications

Type: Disconnect Switch, Non-Fused
Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 40
Volts AC: 600
Type: Disconnect Switch, Non-Fused
Poles: 3
Amps: 40
Phase: 3
Mounting: Base, DIN Rail
Volts AC: 600