Disconnect switch, Non-Fused, 60A, 3P, 690VAC, Front Operated

Item #: 908339

Cat #: OT60F3/B25

UPC: 417019463052

Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch, 60 Amp, Base and DIN Rail Mounted, 3-Pole AC, UL 98, For use with 6 mm Shafts and Handles, Integral Lug Kit Included, Bulk Pack of 25

Overview

Non-Fused Disconnect Switch, 60 Amp, Base and DIN Rail Mounted, 3-Pole AC, UL 98, For use with 6 mm Shafts and Handles, Integral Lug Kit Included, Bulk Pack of 25
Also known as: 417019463052, OT60F3/B25

Specifications

Type: Disconnect Switch, Non-Fused
Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 60
Type: Disconnect Switch, Non-Fused
Poles: 3
Amps: 60
Phase: 3
Mounting: Base, DIN Rail