400A 3P 600V 3W

Item #: 908464
Cat #: HNF365RA
UPC: 887621872441
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
400A 3P 600V 3W NON-FUSED HD TYPE 3R

Overview

400A 3P 600V 3W NON-FUSED HD TYPE 3R
Also known as: 887621872441, HNF365RA

Specifications

Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)