Servo Motor, Rotary, 480V, 75mm Frame, 6700 RPM, Low Inertia

Item #: 908481

Cat #: VPL-B0753M-PJ14AA

UPC: 884951972568

to view pricing and more.
Documents & Guides
Servo Motors, VPL Low Inertia, 480 Volt AC, 75 mm Bolt Circle, Frame Size, 3 (Three) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24 Volt DC Holding Brake

Overview

Servo Motors, VPL Low Inertia, 480 Volt AC, 75 mm Bolt Circle, Frame Size, 3 (Three) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24 Volt DC Holding Brake

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0753M-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 75 mm bolt circle frame size. It is 6000 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951972568, VPL-B0753M-PJ14AA

Specifications

Volts AC: 480
Size: 75 mm
Type: Servo Motor, Low Inertia
RPM: 6700
Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 75 mm
RPM: 6700