15A, 250V, 215 Series, Slo-Blow Fuses

Item #: 908483

Cat #: 0215015.MXP

UPC: 079458144055

to view pricing and more.
Documents & Guides
15 Amp, 250V AC, 215 Series, 5x20mm, IEC Type, Cartridge Fuses, Time Lag (Slow-Blo)

Overview

15 Amp, 250V AC, 215 Series, 5x20mm, IEC Type, Cartridge Fuses, Time Lag (Slow-Blo)

5×20mm Time-Lag surge withstand ceramic body cartridge fuse designed to IEC specification

Also known as: 079458144055, 0215015.MXP

Specifications

Material: Ceramic
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay, Slow Blow
Amps: 15
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 1.500 kA
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Length: 20 mm
Amps: 15
Mounting: Cartridge
Interrupt Rating DC: 1.500 kA
Diameter: 5 mm
Speed: Time Delay, Slow Blow
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating AC: 1.500 kA