THQC 1P 120V 15A

Item #: 908594

Cat #: THQC1115GFT

UPC: 783164485608

Sign In or Register to view pricing and more.
Documents & Guides
THQC 1P 120V 15A GFCI SELF-TEST

Overview

THQC 1P 120V 15A GFCI SELF-TEST
Also known as: 783164485608, THQC1115GFT

Specifications

Poles: 1
Family / Style: Q Line
Poles: 1
Family / Style: Q Line