GE THQC1120GFT THQC 1P 120V 2

Item #: 908595

Cat #: THQC1120GFT

UPC: 783164485615

to view pricing and more.
Documents & Guides
Trip Style Non-Interchangeable Frame Type Q-Line Amperage 20 A System Voltage 120 Vac Poles 1 Trip Function LIG Continuous Current Rated Standard 120 Vac Interrupting Rating 10 KAIC Suitable for Reverse Feed Yes Product Line Q-Line (Lug-Lug) Long Time Fixed Instantaneous Fixed Ground Fault Yes Protective Relays No Current Metering No Special Markings HACR GSA Compliance No

Overview

Trip Style Non-Interchangeable Frame Type Q-Line Amperage 20 A System Voltage 120 Vac Poles 1 Trip Function LIG Continuous Current Rated Standard 120 Vac Interrupting Rating 10 KAIC Suitable for Reverse Feed Yes Product Line Q-Line (Lug-Lug) Long Time Fixed Instantaneous Fixed Ground Fault Yes Protective Relays No Current Metering No Special Markings HACR GSA Compliance No

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.

Also known as: 783164485615, THQC1120GFT

Specifications

Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Interrupt Rating AC: 10 kA
Poles: 1