THQC 1P 120V 30A

Item #: 908601

Cat #: THQC1130GFT

UPC: 783164485639

Sign In or Register to view pricing and more.
Documents & Guides
THQC 1P 120V 30A GFCI SELF-TEST

Overview

THQC 1P 120V 30A GFCI SELF-TEST
Also known as: 783164485639, THQC1130GFT

Specifications

Poles: 1
Family / Style: Q Line
Poles: 1
Family / Style: Q Line