
25 WATT T6 1/2 INCANDESCENT; CLEAR; 1500 AVERAGE RATED HOURS
Item #: 908629
Cat #: S3709
UPC: 045923037092
Sign In or Register to view pricing and more.
Documents & Guides
25 Watt T6 1/2 Incandescent; Clear; 1500 Average rated hours; 180 Lumens; Intermediate Base; 130 Volt; Carded
Overview
25 Watt T6 1/2 Incandescent; Clear; 1500 Average rated hours; 180 Lumens; Intermediate Base; 130 Volt; Carded
Also known as: 045923037092, S3709
Specifications
| Volts AC: | 130 |
| Lumens: | 180 |
| Wattage: | 25 |
| Color Rendering Index (CRI): | 100 |
| Base: | Intermediate Screw (E17) |
| Color Temperature: | 2700 (Warm White) |
| Shape: | T6-1/2 (Tubular) |
| Dimmable: | Yes |
| Light Technology: | Incandescent |
| Volts AC: | 130 |
| Wattage: | 25 |
| Base: | Intermediate Screw (E17) |
| Shape: | T6-1/2 (Tubular) |
| Light Technology: | Incandescent |
| Lumens: | 180 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |