This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Voltage Rating: 600 Vac/vdc; Amperage Rating: 250 Amp; Trip Range: 1250 - 2500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 20 - 250 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles:3; Length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4h250tw: Bkr T4h 250a 3p T/m Ul Lvp
Overview
Abb; Circuit Breaker; Voltage Rating: 600 Vac/vdc; Amperage Rating: 250 Amp; Trip Range: 1250 - 2500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 20 - 250 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles:3; Length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4h250tw: Bkr T4h 250a 3p T/m Ul Lvp
Also known as: 015644585387, T4H250TW
Specifications
No Specifications Available