Bkr T6h 800a 3p Ls/i Ul 100p

Item #: 908680

Cat #: T6HQ800BW

UPC: 057558252795

to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Amperage Rating: 800 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 800 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In;width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6hq800bw: Bkr T6h 800a 3p Ls/i Ul 100p Lvp

Overview

Abb; Circuit Breaker; Amperage Rating: 800 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 800 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In;width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6hq800bw: Bkr T6h 800a 3p Ls/i Ul 100p Lvp
Also known as: 057558252795, T6HQ800BW

Specifications

Type: Electronic
Type: Electronic