REXEL logo

Bkr T6s 600a 3p Ls/i Ul

Item #: 908684
Cat #: T6S600BW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Amperage Rating: 600 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 50 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In;width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Standard; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6s600bw: Bkr T6s600a 3p Ls/i Ul Lvp

Overview

Abb; Circuit Breaker; Amperage Rating: 600 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 50 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In;width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Standard; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6s600bw: Bkr T6s600a 3p Ls/i Ul Lvp
Also known as: T6S600BW

Specifications

Customer Reviews

No reviews for this product
(0)