This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Amperage Rating: 1000 Amp; Voltage Rating: 600 Vac; Trip Type: Ls/i (ac Only), Pr231/p, Electronic; Frequency Rating: 50 - 60 Hz; Frame: 1000 Amp; Interrupt Rating: 100 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In; Width: 660 In Toggle; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Extra High; Mechanical Life: 10000 Operations; Weight: 21.400 Lb; T7l1000bw: Bkr T7l 1000a 3p Ls/i Ul Pr231 Lvp
Overview
Abb; Circuit Breaker; Amperage Rating: 1000 Amp; Voltage Rating: 600 Vac; Trip Type: Ls/i (ac Only), Pr231/p, Electronic; Frequency Rating: 50 - 60 Hz; Frame: 1000 Amp; Interrupt Rating: 100 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In; Width: 660 In Toggle; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Extra High; Mechanical Life: 10000 Operations; Weight: 21.400 Lb; T7l1000bw: Bkr T7l 1000a 3p Ls/i Ul Pr231 Lvp
Also known as: 015644680808, T7L1000BW
Specifications
No Specifications Available