WALLPACK 55W NEUTRAL LED 120-277V W/ G

Item #: 908693

Cat #: WP3LED55NW

UPC: 019813306780

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 55W NEUTRAL LED 120-277V W/ GLASS LENS WHITE

Overview

WALLPACK 55W NEUTRAL LED 120-277V W/ GLASS LENS WHITE
Also known as: 019813306780, WP3LED55NW

Specifications

Wattage: 55
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Color: White
Wattage: 55
Color Rendering Index (CRI): 83
Color Temperature: 4000 (Cool White)
Color: White