RAB WP3LED55W WALLPACK 55W COOL LED

Item #: 908817

Cat #: WP3LED55W

UPC: 019813306773

Sign In or Register to view pricing and more.
Documents & Guides
RAB WP3LED55W WALLPACK 55W COOL LED 120-277V W/ GLASS LENS WHITE

Overview

RAB WP3LED55W WALLPACK 55W COOL LED 120-277V W/ GLASS LENS WHITE
Also known as: 019813306773, WP3LED55W

Specifications

Wattage: 55
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Color: White
Wattage: 55
Color Rendering Index (CRI): 82
Color Temperature: 5000 (Bright White)
Color: White