4-Way Adh Cable Tie Mount, 1", ABS, Black

Item #: 908844

Cat #: ABM2S-A-D20

UPC: 074983588732

to view pricing and more.
Documents & Guides
4-Way Adhesive-Backed Cable Tie Mount, 1" Long x 1" Wide (25.4 x 25.4 mm), ABS Material, Indoor, Black, Package of 500

Overview

4-Way Adhesive-Backed Cable Tie Mount, 1" Long x 1" Wide (25.4 x 25.4 mm), ABS Material, Indoor, Black, Package of 500
Also known as: 074983588732, ABM2S-A-D20

Specifications

Width: 1 in
Length: 1 in
Color: Black
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Black
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw