Sign In or Register to view pricing and more.
Documents & Guides
SLCT SRV-WTHR SOLRENVIEW MONITORING WEATHER STATION
Overview
SLCT SRV-WTHR SOLRENVIEW MONITORING WEATHER STATION
The real-time weather station allows customers to view accurate readings for crucial environmental information. The weather station contains a solar irradiance sensor and temperature sensors for ambient and module measurements. Wind speed and direction sensors are options that may be added to the weather station. The weather station is a great educational tool and is compatible with many third-party monitoring systems. The SolrenViewTM Weather Station is compliant with the RS-485 SunSpec Environmental Sensor System.
Also known as: SRV-WTHR
Specifications
| IP/NEMA Rating: | NEMA 4X |
| IP/NEMA Rating: | NEMA 4X |