TYPE 4X DISCONNECT ENCLOSURE

Item #: 90916

Cat #: A24HS2408GQRLP

UPC: 783510132354

to view pricing and more.

Overview

TYPE 4X DISCONNECT ENCLOSURE

For effective and economical disconnect protection in the harshest corrosive environments, these enclosures provide secure door closure through the use of Type 304 stainless steel slotted quarter-turn latches.

Also known as: 783510132354, A24HS2408GQRLP

Features & Benefits

  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Seams are sealed; no holes or knockouts
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Fiberglass material is easily drilled, filed or sawed
  • Hinges are fiberglass reinforced polyester
  • Doors are secured with Type 304 stainless steel slotted quarter-turn latches
  • Data pocket is high-impact thermoplastic
  • Copper flashed steel collar studs for mounting optional panels and terminal block kits
  • Holes provided in body for mounting disconnect operating handle and operating mechanism; disconnect operating handle not included
  • Internal grounding provisions for quarter-turn latches

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Depth: 8 in
Material: Fiberglass
Finish: Smooth Matte
Width: 24.190 in
Height: 24.190 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Finish: Smooth Matte
Height: 24.190 in
Color: Light Gray
Material: Fiberglass
Width: 24.190 in
Standards: Build America Buy America Compliant