High Performance Circuit Breaker, 2P, 2.1A

Item #: 909310
Cat #: S502UC-K2.1
UPC: 662019534435
Sign In or Register to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 2.1 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 2.1 Amp
Also known as: 662019534435, S502UC-K2.1

Specifications

Poles: 2
Mounting: DIN Rail
Volts DC: 500
Amps: 2.100
Type: Trip Curve K
Interrupt Rating DC: 30kA
Poles: 2
Volts DC: 500
Type: Trip Curve K
Mounting: DIN Rail
Amps: 2.100
Interrupt Rating DC: 30kA

Customer Reviews

No reviews for this product
(0)