ABB S501UC-K1.1 MCB S500 1P UC-K 1.

Item #: 909312

Cat #: S501UC-K1.1

UPC: 804325760362

to view pricing and more.
Documents & Guides
ABB S501UCK1.1 MCB S500 1P UC

Overview

ABB S501UCK1.1 MCB S500 1P UC
Also known as: 804325760362, S501UC-K1.1

Specifications

Volts DC: 250
Mounting: DIN Rail
Poles: 1
Amps: 11
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Volts DC: 250
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 11
Interrupt Rating DC: 50 kA