This product has been discontinued.

Xpert Selflam Wt 1.25 In X 1.5 In X .5 In Write
Item #: 90934
Cat #: XSL-115-427
UPC: 662820603399
to view pricing and more.
Documents & Guides
Xpert Selflam Wt 1.25 In X 1.5 In X .5 In Write
Overview
Xpert Selflam Wt 1.25 In X 1.5 In X .5 In Write
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Also known as: 662820603399, XSL-115-427
Specifications
| Type: | Label |
| Material: | Vinyl |
| Type: | Label |
| Material: | Vinyl |