11W PAR30L LED Lamp, 30K

Item #: 909393

Cat #: S9088

UPC: 045923090882

to view pricing and more.
11 Watt; LED PAR30Ln; 3000K; 25' Beam Spread; Medium Base; 120 Volts

Overview

11 Watt; LED PAR30Ln; 3000K; 25' Beam Spread; Medium Base; 120 Volts
Also known as: 045923090882, S9088

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 11
Lumens: 750
Color Temperature: 3000 (Warm White)
Lumens: 750
Wattage: 11