Wyr-Grid Pathway, 30" W x 10' L, Electro

Item #: 909596

Cat #: WG30EZ10

UPC: 074983996278

to view pricing and more.
The Wyr-Grid® Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice

Overview

The Wyr-Grid® Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice
Also known as: 074983996278, WG30EZ10

Specifications

Width: 30 in
Color: Silver
Length: 10 ft
Width: 30 in
Length: 10 ft
Color: Silver