Fuse, 350A Square Body DIN 43-653, 3, Visual Indicator, 1250/1300V

Item #: 909798

Cat #: 170M6339

UPC: 051712263856

Sign In or Register to view pricing and more.
Documents & Guides
350 Amp, Square Body, DIN 43-653, Flush End Contact, High Speed Fuse, Size 3, Type -BKN/75, Visual Indicator, 1250V/1300V (IEC/UL)

Overview

350 Amp, Square Body, DIN 43-653, Flush End Contact, High Speed Fuse, Size 3, Type -BKN/75, Visual Indicator, 1250V/1300V (IEC/UL)
Also known as: 051712263856, 170M6339

Specifications

Amps: 350
Mounting: Flush
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 350
Type: Square Body
Mounting: Flush
Interrupt Rating DC: 100 kA