This product may not be available in all locations.
4
more

Disconnect Switch, 100A, 600VAC, 250VDC, 3P, Fusible, NEMA 5/12
Item #: 90980
Cat #: TH3363J
UPC: 783164087093
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 100 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 5/12, Heavy Duty
Overview
Disconnect Switch, 100 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 5/12, Heavy Duty
Also known as: 783164087093, TH3363J
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 100 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12, NEMA 5 |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 12, NEMA 5 |