GFCI Duplex Receptacle, 20A, 125V

Item #: 909820
Cat #: G5362-WTI
UPC: 078477730935
Sign In or Register to view pricing and more.
20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - Ivory

Overview

20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - Ivory
20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - IVORY
Also known as: 078477730935, G5362-WTI

Specifications

Color: Ivory
Material: PBT Plastic
Color: Ivory
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)