Operator Interface, Touch Screen, 7", Color, 100-240VAC

Item #: 909884

Cat #: 2711P-T7C22A9P

UPC: 885630844497

to view pricing and more.
Documents & Guides
PanelView Plus 7 Performance Terminal, Touch Screen, 7 VGA, TFT Color, Ethernet DLR, 100 - 240 Volt AC , Windows CE OS License Pro, Performance Model

Overview

PanelView Plus 7 Performance Terminal, Touch Screen, 7 VGA, TFT Color, Ethernet DLR, 100 - 240 Volt AC , Windows CE OS License Pro, Performance Model

Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions and offer display sizes from 4...19 in. with widescreen options. You can use FactoryTalk® View Machine Edition to build your application and help simplify configuration and strengthen your Integrated Architecture solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC connectivity.

Also known as: 885630844497, 2711P-T7C22A9P

Specifications

Mounting: Panel
Type: Operator Interface
Size: 7 in
Mounting: Panel
Size: 7 in
Type: Operator Interface