4' 12W T8 LED Lamp, 30K

Item #: 909964
Cat #: 12T8/4F/830/DIR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 80, Color Temperature: 3000K, Rated Life: 50,000 Hrs.

Overview

LED Lamp, 12W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 80, Color Temperature: 3000K, Rated Life: 50,000 Hrs.
Also known as: 12T8/4F/830/DIR

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Wattage: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC: 120-277
Length: 4 ft, 48 in
Lumens: 1600
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)