4Ft 12 Watt 5000K LED T8 Lamp

Item #: 909969

Cat #: 12T8/4F/850/DIR

UPC: 737212977409

to view pricing and more.
Documents & Guides
LED Lamp, 12W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 80, Color Temperature: 5000K, Rated Life: 50,000 Hrs.

Overview

LED Lamp, 12W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 80, Color Temperature: 5000K, Rated Life: 50,000 Hrs.
Also known as: 737212977409, 12T8/4F/850/DIR

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 1650
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 1650
Dimmable: Yes
Type: Ballast Bypass (Type B)
Wattage: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277