4' 15W T8 LED Lamp, 40K

Item #: 909970

Cat #: 15T8/4F/840/DIR

UPC: 737212978338

to view pricing and more.
Documents & Guides
T8, 15 Watt LED, 4 Ft. Tube Dimmable LED Lamp, 15W, Voltage - Frequency: 120-277, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1750(LBF), 2050(NBF), 2700(HBF), CRI: 80, Color Temperature: 4000K

Overview

T8, 15 Watt LED, 4 Ft. Tube Dimmable LED Lamp, 15W, Voltage - Frequency: 120-277, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1750(LBF), 2050(NBF), 2700(HBF), CRI: 80, Color Temperature: 4000K
Also known as: 737212978338, 15T8/4F/840/DIR

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 2050
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 2050
Dimmable: Yes
Type: Ballast Compatible (Type A)
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277