300W LED Flood Light, 50K, Bronze

Item #: 910031
Cat #: FXLED300T/480
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 1-Light, 300 Watt, 480 Volt, Lumens: 38292, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Trunnion, Replaces 1000 Watt Metal Halide

Overview

Flood Light, LED, 1-Light, 300 Watt, 480 Volt, Lumens: 38292, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Trunnion, Replaces 1000 Watt Metal Halide
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: FXLED300T/480

Specifications

Material: Die Cast Aluminum
Volts AC: 480
Color Temperature: 5000 (Bright White)
Wattage: 300
Type: Luminaire
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Type: Luminaire
Color: Bronze
Volts AC: 480
Wattage: 300
Mounting: Trunnion
Light Technology: LED

Customer Reviews

No reviews for this product
(0)