VVertical Wire Saddle, .50" x 1.00" (12.

Item #: 910112

Cat #: VWS50100-C

UPC: 074983073610

to view pricing and more.
Documents & Guides
Vertical wire saddle, .50" x 1.00" (12.70mm x 25.40mm) bundle, natural, standard package.

Overview

Vertical wire saddle, .50" x 1.00" (12.70mm x 25.40mm) bundle, natural, standard package.
Also known as: 074983073610, VWS50100-C

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon