1-1/4 In Stl L-t Cord & Cable Connectors

Item #: 910134

Cat #: CG90-137125S

UPC: 781381449229

to view pricing and more.
Documents & Guides
Cord And Cable Connector; Type 90 Deg; Thread Size 1-1/4 Inch; Material Malleable Iron Body, Machined Steel Cap, Neoprene Grommet, Steel/teflon Washer; Cord Size 1.375 To 1.5 Inch; Size 2.13 Inch Dia; Approval Ul 514b, Csa C22.2; Application Liquidtight, Strain Relief, Dry/wet/hazardous Location; Color Yellow; Enclosure Type Class I Div 2, Class Ii Div 1 And 2, Class Iii

Overview

Cord And Cable Connector; Type 90 Deg; Thread Size 1-1/4 Inch; Material Malleable Iron Body, Machined Steel Cap, Neoprene Grommet, Steel/teflon Washer; Cord Size 1.375 To 1.5 Inch; Size 2.13 Inch Dia; Approval Ul 514b, Csa C22.2; Application Liquidtight, Strain Relief, Dry/wet/hazardous Location; Color Yellow; Enclosure Type Class I Div 2, Class Ii Div 1 And 2, Class Iii
Also known as: 781381449229, CG90-137125S

Specifications

Material: Iron
Material: Iron