This product has been discontinued.

Chandelier, 5 Light, 100W, Burnished Chestnut
Item #: 91014
Cat #: P4010-86
UPC: 785247401024
to view pricing and more.
Documents & Guides
Chandelier, 5 Light, 100W, Burnished ChestnutChandelier, Savannah, Size: 28x26-3/4", 100W, 120V, 5 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Burnished Chestnut.
Overview
Chandelier, 5 Light, 100W, Burnished ChestnutChandelier, Savannah, Size: 28x26-3/4", 100W, 120V, 5 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Burnished Chestnut.
Also known as: 785247401024, P4010-86
Specifications
| Color: | Burnished Chestnut |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 26 3/4 in |
| Type: | Chandelier |
| Color: | Burnished Chestnut |
| Wattage: | 100 |
| Type: | Chandelier |
| Base: | Medium Screw (E26) |
| Diameter: | 26 3/4 in |